Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, L
Mfr # 1328TY7-LR-YEL
Zoro # G7795322
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 36 in to 38 in
- Inseam 30 in
Product Information
- Brand Big Bill
- MFR # 1328TY7-LR-YEL
- Zoro # G7795322
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 33 1/2 in |
Maximum Chest Size | 44 in |
Tag Size | 59 x 72 |
Minimum Chest Size | 42 in |
Maximum Waist Size | 59 in |
Minimum Waist Size | 36 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Gray/High-Visibility Lime (953XL)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x .75" (S050X075VAC)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- Big Bill Workwear and Protective Clothing