Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Navy, UltraSoft(R), XL
Mfr # 1325US7-XLR-NAY
Zoro # G7795182
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Waist Size 40 in to 42 in
Product Information
- Brand Big Bill
- MFR # 1325US7-XLR-NAY
- Zoro # G7795182
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 43 in |
Tag Size | 43 x 72 |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Number of Outside Pockets 7, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- Big Bill Arc Flash and Flame Resistant Clothing