Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Navy, UltraSoft(R), 5XL
Mfr # 1325US7-5XLR-NAY
Zoro # G7795225
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 56 in to 58 in
- Size 5X-Large
Product Information
- Brand Big Bill
- MFR # 1325US7-5XLR-NAY
- Zoro # G7795225
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in to 58 in |
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 41 in |
Tag Size | 59 x 72 |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Maximum Waist Size | 59 in |
Minimum Waist Size | 56 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Minimum Waist Size 56 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- WEATHERTECH Sink Mat, USM01TN (USM01TN)
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- ZING Security Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (2738)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- Big Bill Arc Flash and Flame Resistant Clothing