Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Navy, UltraSoft(R), 3XL
Mfr # 1325US7-3XLR-NAY
Zoro # G7795207
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3X-Large
- Fits Waist Size 48 in to 50 in
Product Information
- Brand Big Bill
- MFR # 1325US7-3XLR-NAY
- Zoro # G7795207
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 3X-Large |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 51 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Tag Size | 51 x 72 |
Minimum Chest Size | 54 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Minimum Waist Size 48 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, M (67040503M)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-L)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls