Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Royal Blue, UltraSoft(R), XL
Mfr # 235US7-XLT-BLR
Zoro # G7795961
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Hazard Risk Category (HRC) 2
Product Information
- Brand Big Bill
- MFR # 235US7-XLT-BLR
- Zoro # G7795961
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 5/8 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Royal Blue |
Features | High Resistance Thread |
Closure Type | Buttons |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Neck Style | Collar |
Pocket Location | Left Chest |
Protection Type | High-Visibility |
Pattern | Stripes |
High-Visibility | Yes |
Material Trade Name | 12% Nylon, 88% Cotton |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size XL, Sleeve Length 36 5/8 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe MarkeFire Protection Wate4to6 In (4060-D)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, XL (CA4617XL1)
- UNCLE MIKES Retention Duty Holster, Right, Size 20 (98201)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set L (FRTC4A-L)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26XLREG)
- Big Bill Workwear and Protective Clothing