Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Navy, UltraSoft(R), L
Mfr # 235US7-LR-NAY
Zoro # G7781654
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size L
- Hazard Risk Category (HRC) 2
Product Information
- Brand Big Bill
- MFR # 235US7-LR-NAY
- Zoro # G7781654
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 34 in to 36 in |
Sleeve Length | 35 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | High Resistance Thread |
Closure Type | Buttons |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Protection Type | High-Visibility |
Material Trade Name | 12% Nylon, 88% Cotton |
High-Visibility | Yes |
Neck Style | Collar |
Pattern | Stripes |
Pocket Location | Left Chest |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size L, Sleeve Length 35 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: 2XL PR (2925 (2XL))
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-5XT)
- Big Bill Workwear and Protective Clothing