Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Navy, UltraSoft(R), 5XL
Mfr # 235US7-5XLR-NAY
Zoro # G7796056
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 5X-Large
- Fits Chest Size 62 in to 64
Product Information
- Brand Big Bill
- MFR # 235US7-5XLR-NAY
- Zoro # G7796056
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 38 1/8 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 62 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | High Resistance Thread |
Closure Type | Buttons |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Material Trade Name | 12% Nylon, 88% Cotton |
Pattern | Stripes |
Neck Style | Collar |
High-Visibility | Yes |
Protection Type | High-Visibility |
Pocket Location | Left Chest |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 5X-Large, Sleeve Length 38 1/8 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, 10, PR (660ESDXL-10.EU)
- ERGODYNE MODI-FAB OTG Safety Goggles w/ Elastic Strap, Vented Frame, Clear Lens, Gray Frame (60300)
- HEXARMOR Safety Gloves, PR (5050-L (9))
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-8 (SDR-8)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, M (FRS160-DNY MED REG)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- Big Bill Arc Flash and Flame Resistant Clothing