Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Blue, UltraSoft(R), 4XL
Mfr # 235US7-4XLR-BLR
Zoro # G7795925
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4X-Large
- Fits Chest Size 58 in to 60 in
Product Information
- Brand Big Bill
- MFR # 235US7-4XLR-BLR
- Zoro # G7795925
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 60 in |
Sleeve Length Type | Long |
Minimum Chest Size | 58 in |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Royal Blue |
Features | High Resistance Thread |
Closure Type | Buttons |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Protection Type | High-Visibility |
Neck Style | Collar |
Pocket Location | Left Chest |
Pattern | Stripes |
High-Visibility | Yes |
Material Trade Name | 12% Nylon, 88% Cotton |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 4X-Large, Sleeve Length 37 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZOM-L/XL)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set S (FRTC4A-S)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- Big Bill Arc Flash and Flame Resistant Clothing