Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Blue, UltraSoft(R), 3XL
Mfr # 235US7-3XLT-BLR
Zoro # G7795986
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3X-Large
- Hazard Risk Category (HRC) 2
Product Information
- Brand Big Bill
- MFR # 235US7-3XLT-BLR
- Zoro # G7795986
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 37 7/8 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Royal Blue |
Features | High Resistance Thread |
Closure Type | Buttons |
Fabric Weight | 7 oz |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Number of Pockets | 2 |
Pattern | Stripes |
Protection Type | High-Visibility |
Neck Style | Collar |
Material Trade Name | 12% Nylon, 88% Cotton |
High-Visibility | Yes |
Pocket Location | Left Chest |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 3X-Large, Sleeve Length 37 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 090)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- GEMTOR VesTank Nozzle, Brass (VT205)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10019015)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- Big Bill Workwear and Protective Clothing