Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Blue, UltraSoft(R), 3XL
Mfr # 235US7-3XLR-BLR
Zoro # G7795916
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 3X-Large
- Hazard Risk Category (HRC) 2
Product Information
- Brand Big Bill
- MFR # 235US7-3XLR-BLR
- Zoro # G7795916
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3X-Large |
Fits Chest Size | 54 in to 56 in |
Sleeve Length | 36 7/8 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
ATPV Rating | 8.7 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Royal Blue |
Features | High Resistance Thread |
Closure Type | Buttons |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Fabric Weight | 7 oz |
Number of Pockets | 2 |
Pocket Location | Left Chest |
High-Visibility | Yes |
Material Trade Name | 12% Nylon, 88% Cotton |
Pattern | Stripes |
Neck Style | Collar |
Protection Type | High-Visibility |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 3X-Large, Sleeve Length 36 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla? Garden General Purpose Gloves, Synthetic Leather, Gray/ZillaGreen?, For Women, L (GH202L)
- GSS SAFETY ONYX Rip stop Parka w/Removable Fleece (8507-MD)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SSLL)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Big Bill Arc Flash and Flame Resistant Clothing