Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Bomber Jacket Shell, Blue, 4XL
Mfr # L495US9-4XLR-BLR
Zoro # G0124842
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 12.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 4XL
Product Information
- Brand Big Bill
- MFR # L495US9-4XLR-BLR
- Zoro # G0124842
- UPC # 063912710818
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 12.4 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Color | Blue |
Material | UltraSoft |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E |
Fabric Weight | Cotton (9 oz) |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Includes Hood | No |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Includes Lining | No |
Total Number of Pockets | 2 |
Waist Style | Elastic |
Zipper Material | Brass |
Collar Style | Snap |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link, Red, 1-1/2" Size, Plastic (30705-10)
- SCOTCH 3M Face Shield (FSREPL-H1-DC)
- SIGNMISSION OSHA Notice Sign, Steel Toe Boots Required At All Times, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18452)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 2XL (M305NEX-2XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- Big Bill Arc Flash and Flame Resistant Clothing