Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Bomber Jacket Shell, Blue, 3XL
Mfr # L495US9-3XLR-BLR
Zoro # G0124781
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 3XL
Product Information
- Brand Big Bill
- MFR # L495US9-3XLR-BLR
- Zoro # G0124781
- UPC # 063912710801
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Size - Body Type | Regular |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Material | UltraSoft |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E |
Fabric Weight | Cotton (9 oz) |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Collar Style | Snap |
Includes Hood | No |
Zipper Material | Brass |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Waist Style | Elastic |
Includes Lining | No |
Total Number of Pockets | 2 |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, 2XL, 1 PR (S-TEX541XXL-10)
- ISN TOOL WEB Nsx Turbo High-Impact Poly Clear Lens Safe Glasses (SAS5330)
- BROTHER Label, Black/White, Labels/Roll: 300 (DK1203)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Jacket Liner, Navy, L (L2N1US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, M (101621-410 M REG)
- Big Bill Flame Resistant & Arc Flash Jackets & Coats