Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Bomber Jacket Shell, Blue, 2XLT
Mfr # L495US9-2XLT-BLR
Zoro # G0125000
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Size 2XL
- Color Blue
- Fabric Weight Cotton (9 oz)
- Standards ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E
Product Information
- Brand Big Bill
- MFR # L495US9-2XLT-BLR
- Zoro # G0125000
- UPC # 063912710931
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Size - Body Type | Tall |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Details
Item | FR Jacket |
Color Family | Blue |
Color | Blue |
Fabric Weight | Cotton (9 oz) |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.4 cal/sq cm |
Closure Type | Snaps, Zipper |
Material | UltraSoft |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Gender | Men's |
Hood Style | Snap-On (Sold Separately) |
Includes Lining | No |
Waist Style | Elastic |
Includes Hood | No |
Total Number of Pockets | 2 |
Collar Style | Snap |
Zipper Material | Brass |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 471X22 (471X22)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- BIG BILL Jacket Liner, Navy, L (L2N1US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 2XL (M305NEX-2XLR-NAY)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- Big Bill Arc Flash and Flame Resistant Clothing