Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Bomber Jacket Shell, Blue, 2XL
Mfr # L495US9-2XLR-BLR
Zoro # G0124790
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2XL
Product Information
- Brand Big Bill
- MFR # L495US9-2XLR-BLR
- Zoro # G0124790
- UPC # 063912710795
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Material | UltraSoft |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Fabric Weight | Cotton (9 oz) |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E |
Number of Outside Pockets | 2 |
Number of Inside Pockets | 0 |
Includes Lining | No |
Zipper Material | Brass |
Total Number of Pockets | 2 |
Waist Style | Elastic |
Collar Style | Snap |
Includes Hood | No |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Leather Impact Glove, L, PR (LMP-75-010)
- BOWMAN DISPENSERS Face Mask Dispenser - Triple (FM013-0212)
- BRADY Tamper Seals, 0.75x0.375", Red/White (TL-PK-12)
- WAVIAN 1.3 gal Green Cold Rolled Steel Gas Can Gasoline (2238-5)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 2XL (M305NEX-2XLR-NAY)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket (1530RF-4XL)
- Big Bill Arc Flash and Flame Resistant Clothing