Shop All Battery Backup
Big Beam
Replacement Battery, 800mAh
Mfr # N71F
Zoro # G4170686
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 800 mAh
- Fits Model Mfr. No. ANIC0626, 118-0017, 118-0017, ELEDX2R4, ELEDX2RU, ELEDX2RUCPY, N71F
- Voltage - Emergency Lighting and Exit Signs 7.2
- Voltage 7.2 V
- Fits Brand Interstate Batteries, Synergistic, Teledyne Big Beam
Product Information
- Brand Big Beam
- MFR # N71F
- Zoro # G4170686
- Country of Origin China
- Category Battery Backup
Dimensions
Overall Height | 1 3/4 in |
Overall Depth | 4 in |
Dimensions | 1 3/4 in H, 4 in D, 3/4 in W, |
Overall Width | 3/4 in |
Details
Capacity - Batteries | 800 mAh |
Item | Replacement Battery |
Fits Model | Mfr. No. ANIC0626, 118-0017, 118-0017, ELEDX2R4, ELEDX2RU, ELEDX2RUCPY, N71F |
Voltage - Emergency Lighting and Exit Signs | 7.2 |
Voltage | 7.2 V |
Fits Brand | Interstate Batteries, Synergistic, Teledyne Big Beam |
Item - Emergency Lighting and Exit Signs | Battery |
Battery Type | Nickel Cadmium |
Battery Chemistry | Nickel Cadmium |
Battery Capacity | 600 mAh |
Standards | UL,UL 924.NFPA 101.NEC.OSHA |
Maximum Operating Temperature | 158 Degrees F |
Compatible Mfr. Model Number | ECHL1RWW, ECHL2RWW, ERXL1WGCS, ERXL1WRCR, EVRXL2GWWU, EVRXL2RWWU, EXFL2GWWU, EXFL2RBB-U, EXFL2RWWU |
Rated Life | 8 yr |
Minimum Operating Temperature | -4 Degrees F |
Description
Replacement Battery, Battery Chemistry Nickel Cadmium, Battery Capacity 600 mAh, Voltage 7.2 V, Standards UL,UL 924.NFPA 101.NEC.OSHA, Rated Life 8 yr, Compatible Mfr. Model Number ECHL1RWW, ECHL2RWW, ERXL1WGCS, ERXL1WRCR, EVRXL2GWWU, EVRXL2RWWU, EXFL2GWWU, EXFL2RBB-U, EXFL2RWWU, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Overall Depth 4 in, Overall Height 1 3/4 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150/175 W, 1 Lamp HID Ballast Kit (71A5570-001D)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31860-6PK)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-By22D (SOCKET-BY22D)
- BIG BEAM Battery, Lead Calcium, 6V, 7Ah, Faston (S68)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- BIG BEAM Battery, Lead Calcium, 6V, 10Ah, Faston (S610SL)
- ELCO LIGHTING Emergency Battery Backup (KEM-LD5)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120824)
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- Big Beam Battery Backup