Shop All Battery Backup
Big Beam
Battery, Lead Calcium, 6V, 10Ah, Faston
Mfr # S610SL
Zoro # G4832965
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 10 Ah
- Height 3 5/7 in
- Width 1 2/5 in
- Depth 6 in
- Housing Material ABS
Product Information
- Brand Big Beam
- MFR # S610SL
- Zoro # G4832965
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 3 5/7 in |
Width | 1 2/5 in |
Depth | 6 in |
Overall Height | 3 3/4 in |
Overall Depth | 6 in |
Overall Width | 2 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 10 Ah, Compatible with Series ET, IM, Compatible with Product Type Emergency Lights, Recharge Time 4,380 hr, Voltage 6 V, Standards UL, UL 924.NFPA 101.NEC.OSHA, Faston Terminal Type, 0.187 in Terminal Tab Terminal Connection, Rated Life 5 yr, Compatible Mfr. Model Number E4XL1GW, E4XL1RW, L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1RW, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-W-RC, LS2ET6S10-W-RC-SD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120-277V, C Brz (XTOR4B-W)
- ILC National Stock Number NSN 6240-00-939-7859 Green LED light bulb lamp (6240-00-939-7859 GREEN LED REPLACEMENT NATIONAL)
- FENIX 1640 Yards Long Throw LEP Flashlight (HT30R)
- LIGHT EFFICIENT DESIGN 20W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 70W HID, E26, 4000K (LED-8086E40-G4)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- BIG BEAM Battery, Lead Calcium, 6V, 7Ah, Faston (S68)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- DUAL-LITE Replacment Batt, 4.8V, 600mAh, M22-01-3027 (BATT-PACK ASSY 4.8V (4 CELL 600mAH NICAD)
- POWER SENTRY Battery, 10.0W, 10-5/8" L, Thermoplastic (PS1055CP M10)
- ENERSYS/HAWKER Emergency Lighting, EnerSys/Hawker Battery (0859-0010)
- Big Beam Battery Backup