Shop All Portable Utility Fans
Big Ass Fans
Portable Floor Fans, 8 ft. dia., Al Foil
Mfr # F-AG2-0801
Zoro # G8625119
product price: $9,356.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$9,356.99
Free 30-Day Returns
Key Features
- Motor HP 2/3 hp
- Wire Guard Finish Powder Coated
- Fan Accessory Style High Visibility
- Application Variable
- Motor Enclosure Open Dripproof
Product Information
- Brand Big Ass Fans
- MFR # F-AG2-0801
- Zoro # G8625119
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Height Adjustment | Fixed Height |
Blade Diameter | 96 in |
Wheel Dia. | 8 in |
Description
High-Visibility Industrial Fan, Non-Oscillating, Voltage 110 to 125V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Floor, Fan Accessory Style High Visibility, Sound Level 43 dBA, Max. Ambient Temp. 122 Degrees F, Hz 50/60 Hz, Drive Type Direct Drive
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT4)
- DANFOSS Pressure Switch (060-110891)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- HI-TECH DURAVENT Industrial Duct Hose, 16"x25ft. (2001-1600-1025)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- PERFECT AIRE HI-VELOCITY FLR FN 18in. BK (1PAFHV18)
- VENTAMATIC MaxxAir 30in Direct Drive Heavy Duty Portable Barrel Fan 5500 CFM (BF30DDREDUPS)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- Big Ass Fans Portable Utility Fans