Shop All Ceiling Fans
Big Ass Fans
i6 84'' Black Aluminum Outdoor Ceiling Fan - 100-277V
Mfr # 657I6B84
Zoro # G411514223
product price: $4,706.99
/ea
Free Shipping & Returns
$4,706.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Big Ass Fans
- MFR # 657I6B84
- Zoro # G411514223
- Country of Origin China
- Category Ceiling Fans
Description
Perfect for outdoor spaces like patios bars and covered picnic areas this Big Ass Fans i6 84'' black aluminum outdoor ceiling fan efficiently circulates the air in your establishment and helps to keep it comfortable. Six durable aircraft-grade aluminum blades ensure that your establishment stays cool in any condition. They are specifically engineered to deliver maximum airflow without disruptive noise or wind resistance. Plus their attractive black finish provides a professional look that won't discolor or fade.Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. In addition the fan's quiet DC motor can withstand long-term use without losing power and requires little to no maintenance over time. Plus it is IPX5-rated with protection from water dust and weather conditions.A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's settings based on temperature and humidity. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.Overall Dimensions:Base Diameter: 6''Fan Diameter: 84''Mount Height: 22 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE 6 in. X25' R6 Insulated Duct (BPC625R6)
- BROAN Grille 10-1/4 In x 9-1/2 In (99110751)
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14301.13 4PK)
- GOODMAN Natural - Lp Gas Conversion Kit (LPTK09)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207800)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Bright White (51651-40)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- Big Ass Fans Ceiling Fans & Accessories