Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 20 ft. Blade Dia., 3 Phase, 200 to 240 V AC
Mfr # F-PF62-2003S34S65X3
Zoro # G3785934
product price: $7,262.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$7,262.99
Free 30-Day Returns
Key Features
- Blade Dia. 20 ft.
- Fan Blade Color Gray
- Fan Blade Finish Beech/Snow White
- Fan Housing Material Aluminum
- Number of Blades 6
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2003S34S65X3
- Zoro # G3785934
- UPC # 810013330229
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 20 ft. |
Max. Mounting Height | 10 to 45 ft |
Down Rod Outside Dia. | 36 in |
Blade Diameter | 20 ft |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 200 to 240V AC Voltage, 1,200 W Fan Watts, Phase 3, 76 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Material Aluminum, Fan Housing Color Gray, Fan Blade Color Gray, Number of Blades 6, Speed Controllable - Fans Yes, 8.1 A Amps, 50/60 Hz Hz, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling, 36 in Down Rod Outside Dia., Environmental Applications Industrial, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG 1/4"Poly Cmp Floatvalve (4101)
- AIR HANDLER 24" x 24" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U606)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-1)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 6 1/4 In (C712-625HD R)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- SKYBLADE HVLS Ceiling Fan, 12 ft. Blade Dia., 3 Phase, 230V AC (STEP-1236-423-3)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- MAXX AIR 96 In. Indoor 6-Speed Ceiling Fan (ICF96UPS)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Nickel Indoor Ceiling Fan, Remote (7238100)
- CRAFTMADE 52" Ceiling Fan with Blades (RET52FB5)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8342REMO 52 in. 5- Blade Bryanya Lighted Remote Controlled Ceiling Fans; Chrome - Silver (CFL-8342REMO)
- Big Ass Fans Ceiling Fans & Accessories