Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 1 Phase, 220 V AC
Mfr # F-PF62-1602S34X3
Zoro # G0504735
product price: $7,498.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,498.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-1602S34X3
- Zoro # G0504735
- UPC # 810013332681
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Blade Diameter | 16 ft |
Min. Mounting Height | 21 ft |
Down Rod Outside Dia. | 3 in |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, 220V AC Voltage, 1,200 W Fan Watts, Phase 1, Motor HP 2 hp, 98 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 21 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 13.3 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1185307 Cap Rn Rd 370V 5+70 S (1185307)
- ROBERTSHAW Low Voltage Mechanical Thermostat, SPST (9204H)
- DAYTON Volume Control Damper, 8-1/4"D, 10"DuctDia (3HGN9)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- VES Ceiling Fan, 60" Blade Dia, 7046 cfm, White (117700)
- CRAFTMADE 62" Ceiling Fan with Blades (SAP62SB5)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte White with Remote Control and Remote Control (FR-W1910-52)
- USG INTERIORS 2x4 Stonehrst Ceil Tile (380)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- PROGRESS LIGHTING Air Pro - 42" Ceiling Fan (P2500-30)
- Big Ass Fans Ceiling Fans & Accessories