Shop All Ceiling Fans
Big Ass Fans
Haiku 84'' Cocoa / Black Aluminum Ceiling Fan - 100-277V 1 Phase
Mfr # 657654G10I32
Zoro # G311123709
product price: $4,706.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,706.99
Free 30-Day Returns
Product Information
- Brand Big Ass Fans
- MFR # 657654G10I32
- Zoro # G311123709
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 84'' cocoa / black aluminum ceiling fan MK-HK4-071906A258F654G10I32 with universal mount efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced cocoa wood grain-styled airfoils made of aircraft-grade aluminum ensuring your establishment stays cool in any condition. Plus its attractive black hardware finish provides a professional look that won't discolor or fade and the permanent-magnet motor boasts a whisper-quiet and energy-efficient airflow.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. Featuring a 32'' downrod the universal mount style allows this fan to be installed on sloped or flat ceilings over 8' high. In addition the fan's brushless EC motor can withstand long-term use without losing power. This fan is damp-rated to be installed in covered outdoor environments as well as indoors.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 84''*Mount Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO Quadruple Bowl E Series PM Kit (66531)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8316RBD 29 in. Quincy 6-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8316RBD)
- IPOWER 12 inch by 48 inch Air Carbon Filter Odor Control Inline Fan (GLFILT12L)
- BROAN Replacement Motor (S99080487)
- PROGRESS LIGHTING Alfresco Collection 54" In/Out door 5-Blade Bronze Ceiling Fan (P250034-129-WB)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- LITEX INDUSTRIES Outdoor 52"White Finish Ceiling Fan Includes Blades and Led Light Kit (WOD52WW5L)
- CRAFTMADE 52" Laval Ceiling Fan (LAV52MWW4LK-LED)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Four Lights, Bronze Tropical (50506-40)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- Big Ass Fans Ceiling Fans