Shop All Ceiling Fans
Big Ass Fans
Haiku 84'' Black / Black Aluminum Indoor Ceiling Fan - 100-277V 1 Phase
Mfr # 657258G10I84
Zoro # G711123699
product price: $3,934.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,934.99
Free 30-Day Returns
Product Information
- Brand Big Ass Fans
- MFR # 657258G10I84
- Zoro # G711123699
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 84'' black / black aluminum indoor ceiling fan MK-HK4-071806A258F258G10I20 with universal mount efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced black airfoils made of aircraft-grade aluminum ensuring your establishment stays cool in any condition. Plus its attractive black hardware finish provides a professional look that won't discolor or fade and the permanent-magnet motor boasts a whisper-quiet and energy-efficient airflow.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. Featuring a 20'' downrod the universal mount style allows this fan to be installed on sloped or flat ceilings over 8' high. In addition the fan's brushless EC motor can withstand long-term use without losing power.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 84''*Mount Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Roof Vent 50Sqin Gray Sq Top (6050G)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (6EDY3)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50653-40)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- LITEX INDUSTRIES 52" White Finsih LED Ceiling Fan Includes Blades & Remote Control (TIT52WW5LR)
- PROGRESS LIGHTING Gulliver 23" 3-blade fandelier with LED lights (P250012-143-22)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- Big Ass Fans Ceiling Fans & Accessories