Shop All Ceiling Fan Accessories
Big Ass Fans
Downrod, 72" L, Steel, Most Ceiling Fans
Mfr # M-PX3-0006
Zoro # G0504473
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gripple Kit with Hardware Kit, Safety Cable, Wire Rope
- Length 72 in
- Width 6 in
- Material Steel
- Includes Batteries No
Product Information
- Brand Big Ass Fans
- MFR # M-PX3-0006
- Zoro # G0504473
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Length | 72 in |
Width | 6 in |
Base Dia. | 3 in |
Details
Finish | Silver Downrod |
Includes | Gripple Kit with Hardware Kit, Safety Cable, Wire Rope |
Item | Downrod |
Material | Steel |
Includes Batteries | No |
Fan Accessory Finish | Zinc Plated |
For Use With | Most Ceiling Fans |
Color | Silver |
Description
Downrod, Downrod, For Use With Most Ceiling Fans, Finish Silver Downrod, Includes Batteries No, Material Steel, 6 in Width, 72 in Length, Base Dia. 3 in, Fan Accessory Finish Zinc Plated, Silver, Includes Gripple Kit with Hardware Kit, Safety Cable, Wire Rope
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18241.8 12PK)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- HOSHIZAKI Water Valve (4A5309-01)
- BIG ASS FANS Purlin Kit, 15" L, Steel, Most Ceiling Fans (041106011)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- ZORO SELECT Replacement motor for ceiling fan (60YG52)
- DAYTON Replacement motor for ceiling fan (60YG56)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box (0101000)
- VAXCEL INTERNATIONAL Sloped Ceiling Fan Adapter Kit 3/4In. (X-CK12WW)
- CASABLANCA Cap & Finial Pack, Antique Brass (99131)
- Big Ass Fans Ceiling Fan Accessories