Shop All Air Sanders, Buffers & Polishers
Biesemeyer
Delta 31-483 1/2HP HD Bench Oscillating Spindle Sander W/Tilt Table
Mfr # 31-483
Zoro # G505989340
product price: $1,490.99
/ea
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Biesemeyer
- MFR # 31-483
- Zoro # G505989340
- UPC # 847962003102
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Description
Delta 31-483 1/2hp hd bench oscillating spindle sander w/tilt table features: powerful 1/2 hp, 115v motor with 1,725 rpm spindle speed and 29 oscillations per minute fully enclosed, heavy duty steel frame construction for minimum vibration 14 3/4 in. X 14 3/4 in. Precision ground cast iron table 15/16 in. Oscillating action uses more of the sleeve, prolonging life of the sleeve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- PROTO 3/4 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (J07533M)
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- SP AIR 2" Mini D/A Sander (SP-7201DA)
- SPEEDAIRE Air Belt Sander, 18,000 rpm (21AC02)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- ASTRO PNEUMATIC SANDER 7" ANGLE 5000RPM (AO245S)
- ADVANCE EQUIPMENT Advance Equipment Manufacturing 242893 9 x 3.25 in. Pole Sander Head (242893)
- DYNABRADE NitroZip Erasr Whl Kit (NZ1K)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- Biesemeyer Air Sanders, Buffers & Polishers