Shop All Toilet Seats
Bidetmate
700 Series Bidet Seat, Without Dryer, Elongated, White
Mfr # BM-700S-E
Zoro # G708247346
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Hardware Installation Components
- Seat Height 3.3 in
- Overall Width 18.2 in
- Style Without Dryer
Product Information
- Brand Bidetmate
- MFR # BM-700S-E
- Zoro # G708247346
- UPC # 810004872493
- Country of Origin China
- Category Toilet Seats
Dimensions
Seat Height | 3.3 in |
Overall Width | 18.2 in |
Details
Color | White |
Includes Hardware | Installation Components |
Style | Without Dryer |
Description
The BidetMate 700 Series bidet is the most affordable bidet toilet seat in the BidetMate lineup Two push buttons on the left side control the water and seat temperatures and a simple Side Knob Control on the right side allows the user to adjust the water pressure and nozzle position, great for everyday cleaning or a gentle feminine wash After every use, the stainless steel nozzle selfcleans and stows away until the next use Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary To utilize the full suite of features the 700 Series has to offer, make sure your existing toilet has an outlet nearby for the 595 power cord, but fret not, the 700 Series will still operate without power, just unheated Made to fit Elongated toilets and made from a bright white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling With stop, 1-1/2" x 1-1/2" (25021)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- B & K Repair Clamp3/4"X3"Ips (160-604)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Elongated, White (BM-1000P-E)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- CHURCH SEAT Church Seat 9400SSCT 000 Elongated Open Front Toilet Seat in White (9400SSCT 000)
- Bidetmate Toilet Seats