Shop All Toilet Seats
Bidetmate
3000 Series Bidet Seat, Remote Control, Elongated, White
Mfr # BM-3000R-E
Zoro # G808621800
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15.2 in
- Includes Hardware Installation Components
- Color White
- Style With Remote
- Seat Height 3.9 in
Product Information
- Brand Bidetmate
- MFR # BM-3000R-E
- Zoro # G808621800
- UPC # 810004872707
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 15.2 in |
Seat Height | 3.9 in |
Details
Includes Hardware | Installation Components |
Color | White |
Style | With Remote |
Description
The BidetMate 3000 Series bidet is BidetMate's top-of-the-line bidet seat. The accessible Remote Control gives the user the ultimately customizable experience in the palm of their hand; control the water temperature, seat temperature, dryer temperature and speed, nozzle power and position, and much much more! After every use, the stainless steel nozzle self-cleans, automatically UV sterilizes, and stows away until the next use. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 3000 Series, make sure your existing toilet has an outlet nearby for the 61 power cord. Made to fit Elongated toilets and made from a bright white plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- HONEYWELL Ds06-101-Dut-Lf 3/4" Ds06 (DS06-101-D)
- ZORO SELECT 1/2" FNPT x MNPT Brass Ball Valve Inline (G-MBB-50TH)
- WOODFORD Woodford RK-17MH Model 17 Repair Kit (4192217)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Elongated, White (BM-1000P-E)
- KOHLER Stonewood Elongated Toilet Seat (4647-0)
- Bidetmate Toilet Seats