Shop All Toilet Seats
Bidetmate
2000 Series Bidet Seat, Remote Control, Elongated, White
Mfr # BM-2000R-E
Zoro # G608621796
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Elongated | with Remote
- Seat Height 5.9 in
- Overall Width 15.9 in
- Color White
- Includes Hardware Installation Components
Product Information
- Brand Bidetmate
- MFR # BM-2000R-E
- Zoro # G608621796
- UPC # 810004872042
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Seat Height | 5.9 in |
Overall Width | 15.9 in |
Details
Style | Elongated | with Remote |
Color | White |
Includes Hardware | Installation Components |
Description
The BidetMate 2000 Series bidet is a luxurious upgrade for any toilet. The Remote Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, there are even multiple massage settings! After every use, the nozzle self-cleans and stows away until the next use and a changeable deodorizer helps maintain bathroom freshness. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 2000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Elongated toilets and made from a bright white plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45 deg, 2", 125, Brz Nl (4385007370)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Elongated, White (BM-1000P-E)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- TOTO Seat, Guinevere, Soft, Close, Cotton, With Cover, polypropylene (SS224#01)
- Bidetmate Toilet Seats