Shop All Toilet Seats
Bidetmate
2000 Series Bidet Seat, Panel Control, Elongated, White
Mfr # BM-2000P-E
Zoro # G708621795
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Elongated | with Side Panel
- Overall Width 15.9 in
- Includes Hardware Installation Components
- Seat Height 5.9 in
- Color White
Product Information
- Brand Bidetmate
- MFR # BM-2000P-E
- Zoro # G708621795
- UPC # 810004872028
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Width | 15.9 in |
Seat Height | 5.9 in |
Details
Style | Elongated | with Side Panel |
Includes Hardware | Installation Components |
Color | White |
Description
The BidetMate 2000 Series bidet is a luxurious upgrade for any toilet. The right Side Panel Control gives the user many options or a Child Settings mode for a one-button full-clean; control the water temperature, seat temperature, dryer, nozzle power and position, there are even multiple massage settings! After every use, the nozzle self-cleans and stows away until the next use and a changeable deodorizer helps maintain bathroom freshness. Every BidetMate bidet seat is easy to install and can be set up in minutes thanks to the included installation guide and handy mounting plates, no plumber necessary! To utilize the 2000 Series, make sure your existing toilet has an outlet nearby for the 47 power cord. Made to fit Elongated toilets and made from a bright white plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- VIEGA Viega MegaPress XL adapter, 4" x 4" (26650)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- DANCO Faucet Stem 1C-7H Central Br (15083E)
- BIDETMATE 700 Series Bidet Seat, With Dryer, Elongated, White (BM-700U-E)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- BIDETMATE 700 Series Bidet Seat, Without Dryer, Elongated, White (BM-700S-E)
- BIDETMATE 2000 Series Bidet Seat, Panel Control, Round, White (BM-2000P-R)
- BIDETMATE 3000 Series Bidet Seat, Remote Control, Elongated, White (BM-3000R-E)
- BIDETMATE 2000 Series Bidet Seat, Remote Control, Elongated, White (BM-2000R-E)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- Bidetmate Toilet Seats