Shop All Pencils
Bic
Xtra-Comfort Mechanical Pencil, 0.5mm Fine Point, PK36
Mfr # MPFGP61
Zoro # G6764065
product price: $31.15
/pk 36, $0.87/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 36 mechanical pencils
- Recommended Age 8+ Years
- Color Assorted
- Recommended Grade Grade 3+
Product Information
Details
Includes | 36 mechanical pencils |
Recommended Age | 8+ Years |
Color | Assorted |
Recommended Grade | Grade 3+ |
Description
• Makes writing comfortable with soft grips
• 1 BIC® Pencil = 2.5 wood case pencils
• Vibrant barrel colors
• Smooth writing lead does not smudge and erases cleanly
• Lead advances quickly and easily
• Always ready, sharp and accurate, BIC® #2 Mechanical Pencils are the smart choice at test time
• 0.5 mm fine point
• Three #2 leads per pencil
• Pack includes 6 pencils. Sold as 6 packs, 36 pencils total.
• 1 BIC® Pencil = 2.5 wood case pencils
• Vibrant barrel colors
• Smooth writing lead does not smudge and erases cleanly
• Lead advances quickly and easily
• Always ready, sharp and accurate, BIC® #2 Mechanical Pencils are the smart choice at test time
• 0.5 mm fine point
• Three #2 leads per pencil
• Pack includes 6 pencils. Sold as 6 packs, 36 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- NEENAH PAPER ColoPaper, Blast-Off, 500, PK500 (21906)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV20027 8 x 9 x 11.37 in. Free Standing Metal Mesh Document Holder; Black (20027)
- SMEAD Self- Adhesive Dividers, Dual Pocket, Pk25 (68030)
- BIC Mechanical Pencil, 0.7mm, Blue, PK12 (BICMV711BK)
- BIC Mechanical Pencils, 0.7mm, 10 Per Pack, PK3 (MPP101)
- BIC Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 (MPGP61)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- BIC Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 (MPLWP101BK)
- BIC Antimicrobial Mechanical Pencils, 48PK (BICMPCMA48)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 360/BX, HB/Black PK (PENC27HBBX)
- Bic Pencils