Shop All Correction Fluid & Erasers
Bic
Wite-Out® Quick Dry Correction Fluid, PK12
Mfr # WOFQD12WHI
Zoro # G1421888
original price:
$28.65
6% off
new price: $26.85
/pk 12, $2.24/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 24 bottles
- Recommended Age 10+ Years
- Recommended Grade Grade 5+
- Material Plastic, Correction Fluid
Product Information
- Brand Bic
- MFR # WOFQD12WHI
- Zoro # G1421888
- UPC # 194629070930
- Country of Origin United States
- Category Correction Fluid & Erasers
Details
Color | White |
Includes | 24 bottles |
Recommended Age | 10+ Years |
Recommended Grade | Grade 5+ |
Material | Plastic, Correction Fluid |
Description
Quick Dry fluid goes on easy and provides reduced dry time. Covers photocopies, faxes, permanent marker and more. The cap is fitted with a convenient application brush. Using the foam tip, you can effortlessly apply correction liquid to the paper surface for smooth and precise coverage. Each bottle contains 20 milliliters of a quick-drying formula that sets rapidly to prevent liquid from smudging on your documents or staining your workspace. With a minimal wait after each application, you can maintain a steady pace when making corrections on several documents. Sold as a pack of 12 bottles of Wite-Out.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 22" x 22" x 8", Kraft, 15/Bundle (11A624)
- ROARING SPRING Recycled Legal Pad, Rld, 8-1/2"x11-3/4", 40 Pads, Canary 12PK (ROA74712)
- ZORO SELECT Shipping Box, 18x18x18 in (55NM88)
- XEROX Extra High-Yield Toner, 9,000 Page-Yield, Yellow (106R03868)
- BIC BicShake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White (WOSQP11)
- BIC Bic Wite-Out Quick Dry Correction Fluid, Foam Applicator, 20 ml, White, 1 Pack (WOFQDP1WHI)
- BIC Bic® Wite-Out® Exact Liner Correction Tape Pen, 1/5 in x 238 in, White, 1 Pack (WOELP11)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- BIC Wite-Out White Correction Tape 1 oz (WOTAPP11-WHI)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- SAX Art Gum Block Erasers, 1 x 1 x 1/2 Inches, Pack of 24 PK (GUM ERASERS #1)
- Bic Correction Fluid & Erasers