Shop All Pencils
Bic
Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, PK2
Mfr # MPMX5P21
Zoro # G4602654
product price: $5.55
/pk 2, $2.78/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Gray
- Includes Eraser Yes
- Color Gray
- Weight 0.12 lbs
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Gray |
Includes Eraser | Yes |
Color | Gray |
Weight | 0.12 lbs |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Advance Type | Top-Advance |
Graphite Color | Black |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2 |
Pencil Grip Type | Contoured Rubber |
Description
BIC® Velocity Max Pencil, 0.5 mm, HB (#2), Black Lead, Gray Barrel, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOPOST Ink Cartridge, Red, 60,000 Max. Page (ECO7871)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- INSECT LORE Ventilated Bug Jar (2730)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- BIC Xtra-Comfort Mechanical Pencil, 0.5mm Fine Point, PK36 (MPFGP61)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- BIC Pencil, Xtra Comfort, 0.7, Dz, PK12 (MPG11)
- BIC BIC Xtra-Sparkle Mechanical Pencil, 0.7 mm, HB #2.5, Black Lead, Asstd Barrel Colors, 24/Pk (MPLP241)
- BIC Mechanical Pencil, 0.7mm, Blue, PK12 (BICMV711BK)
- PENTEL Icy Mechanical Pencil, 0.7 mm, HB (#2.5), Blue/Red/White Barrel, PK12 (AL27USAPC12M)
- Bic Pencils