Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.2 mm, Black PK12
Mfr # BICGSMG11BK
Zoro # G2309898
product price: $4.49
/pk 12, $0.37/ea
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.2mm
- Pen Cushion Yes
- Barrel Material Plastic
- Barrel Color Translucent
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size | 1.2 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- BRADY Label Maker Printer (151290)
- BUSINESS SOURCE Paper, Roll, 2.25""X126', 100Pk (BSN31821)
- RITE IN THE RAIN Ballpoint Pen Refill, Fine, Black (37R)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- BIC Atlantis Ultra Comfort Retractable Ballpoint Pen, Medium, 1mm, Blk Ink (VCGUP11XBK)
- BIC Bic Ecolutions Clic Stic Retractable Ball Pen, Medium, Black Ink, Dozen (CSEM11BK)
- BIC Gel Pen, Retractable, 0.7mm Point, 2/PK, Black PK (BICRLCP21BK)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, Dozen (GSM11BK)
- BIC Cristal Blue Ball Point Pen , 2PK (MSP21-BLU)
- UNI-BALL Pen, 207, Needle, Rtrct, 0.7, Bk, PK12 (UBC1736097DZ)
- Bic Pens