Shop All Pens
Bic
Stick Ballpoint Pen, Medium 1.0 mm, Red PK12
Mfr # BICMS11RD
Zoro # G2309907
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Features Hexagon Barrel, High Capacity
- Pen Cushion No
- Barrel Color Translucent
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Series Cristal(R) Xtra Smooth, Features Hexagon Barrel, High Capacity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Book Rings, 1-1/2 Inch, PK100 (61353)
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- CEO Locking Storage Clipboard - Tactical Black (CE270103)
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- BIC Bic Ecolutions Clic Stic Retractable Ball Pen, Medium, Black Ink, Dozen (CSEM11BK)
- BIC Permanent Pen, Black, PK12 (FPIN11-BK)
- BIC Pen, Roundstic, Bp, Fine, Be, Dz, PK12 (GSF11BE)
- Bic Pens