Shop All Pens
Bic
ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/Semi-Clear Barrel, PK48, 48PK
Mfr # CSEM48BE
Zoro # G605695059
product price: $24.79
/pk 48, $0.52/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Tip Style Retractable
- Standards ACMI AP Non-Toxic Certified
- Point Type Medium
Product Information
Dimensions
Point Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Tip Style | Retractable |
Standards | ACMI AP Non-Toxic Certified |
Point Type | Medium |
Pen Ink Color | Blue |
Item | Pens |
Barrel Color | Semi-Clear |
Marking Tool Product Group | ReVolution |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | ReVolution |
Pen Barrel Color(s) | Semi-Clear |
Description
The BIC ReVolution Clic Stic ballpoint pen is made of recycled plastic and the packaging is made entirely of recycled materials. It has a multipurpose ballpoint tip and long-lasting ink delivers hours of writing. The slender, round semi-clear barrel is not only comfortable to (be)hold, but it's also got a handy window for checking your ink level. Use the convenient clip to hook it onto your pocket or notebook and take it everywhere you go. And since it's retractable, there's no cap to lose!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- SHURTAPE Carton Sealing Tape, Clear, 1.8 mil Thick (231044)
- TOSHIBA Toshiba Magenta Toner Cartridge, 33,600 Yield (TFC505UM)
- BUSINESS SOURCE 6 Part Manila Classification Folders Letter, PK10 (17223)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- BIC Pen, Roundstic, Grip, Med, Bk, PK12 (GSMG11BK)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- BIC Pen, Atlantis, Exact, Fine, Be, PK12 (VCGN11BE)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVLG11BK)
- PILOT Pilot Corp. Of America FriXion Clicker Erasable Gel Pen, Blue Ink (PI31205)
- Bic Pens