Shop All Pens
Bic
Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12
Mfr # BICCSM11BK
Zoro # G1864707
product price: $7.45
/pk 12, $0.62/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Pen Ink Color Black
- Pen Cushion No
- Barrel Color White
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color White, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Clic Stic(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DTJ1)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICCSM11BE)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVLG11BE)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- Bic Pens