Shop All Correction Fluid & Erasers
Bic
Quick Dry Correction Fluid, 20mL, Wht, PK12
Mfr # BICWOFQD12WE
Zoro # G3235473
product price: $18.99
/pk 12, $1.58/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Applicator Foam
- Size 20 mL
- Features Value Pack—Stock up and save!
Product Information
- Brand Bic
- MFR # BICWOFQD12WE
- Zoro # G3235473
- UPC # 070330506053
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Correction Fluids |
Color | White |
Applicator | Foam |
Features | Value Pack—Stock up and save! |
Description
Correction Fluid, Applicator Foam Brush, Size 20 mL, Color White, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- PAPER MATE Gel Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Black PK (PAP2095452)
- SAFCO Sheet File Hanging Clamps, 100 Sheets Per Clamp, 24", 6/Carton (50026)
- SHURTECH BRANDS 24 in. H X 18 in. W X 18 in. L Cardboard Moving Box (281468)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- BIC Tape, Correction, PK10 (WOTAP10)
- BIC Cover-It, Correction Fluid, White, PK12 (WOC12)
- BIC Wite-Out White Correction Tape 1 oz (WOTAPP11-WHI)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- WITE-OUT EZ Correct Correction Tape, White (BICWOTAPP11)
- Bic Correction Fluid & Erasers