Shop All Pencils
Bic
PrevaGuard Media Clic Mech Pencils, 0.7 mm, HB (#2), Black/Blue, PK12
Mfr # MPCMA11
Zoro # G901860465
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- Weight 0.15 lbs
Product Information
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
Weight | 0.15 lbs |
Features | Pocket Clip, Retractable |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Numeric Graphite Scale | #2 |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | Black; Blue |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB2 |
Description
BIC Prevaguard Media Clic #2 Mechanical Pencils contain an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus, and mildew. These products protect the pens themselves and do not protect users or others from disease-causing bacteria, viruses, or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, BIC Prevaguard Media Clic #2 mechanical pencils have a medium 0.7 mm point and deliver smooth writing perfect for notes, homework, standardized tests and completing your daily crossword puzzle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- SAUNDERS 8-1/2" x 11" Clipboard 1", Yellow (21605)
- PARTNERS BRAND Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case (FSB240)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rntry Rd Pk (WAU22751)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- BIC Mechanical Pencils, w/Pocket Clip, .9mm, 24/PK, Assorted (BICMPLWP241)
- BIC Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 (MPLWP101BK)
- BIC Pencil, Xtra Comfort, 0.7, Dz, PK12 (MPG11)
- BIC Mechanical Pencils, Push-Button, .7mm, No. 2, 24/PK, Ast 6PK (BICMPLP241)
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- Bic Pencils