Shop All Pens
Bic
PrevaGuard BP/Stylus Pen, Retractable, Med 1mm, Black Ink/Barrel, PK12
Mfr # CSSA11BK
Zoro # G201956028
original price:
$15.05
7% off
new price: $13.85
/pk 12, $1.15/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen/Stylus
- Color Black
- Tip Size 1 mm
- Weight 0.16 lbs
- Pen Tip Conical
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen/Stylus |
Color | Black |
Item | Pens |
Weight | 0.16 lbs |
Pen Tip | Conical |
Marking Tool Product Group | PrevaGuard |
Pen Grip | Smooth |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | PrevaGuard™ |
Description
BIC Prevaguard Clic Stic retractable ballpoint pen contains an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus and mildew. These products protect the pens themselves and do not protect users or others from disease causing bacteria, viruses or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, the Clic Stic Stylus is the Clic Stic pen you know and love with a stylus to conveniently and seamlessly transition between your notebook and tablet. This pen features a medium 1.0 mm ballpoint which evenly spreads ink as you write and creates vivid, highly visible lines ideal for note-taking, drafting, doodling, and other writing activities.?The flexible round barrel fits comfortably in your hand with an attached break resistant pocket clip, so you can secure the pen to your clothing to keep it close by.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Easel Pad, 1 In Sq, 27 x 34 In, White, PK2 (UNV35602)
- SMEAD 3-Ring Binder Divider, Pk20 (89415)
- ROLODEX Jumbo Paper Clip Dish, Black (62562)
- ENCORE PACKAGING Strap Shears, Heavy Duty (EP-2500)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- BIC Gel-ocity Blue Retractable Gel Pen , 2PK (RGLCGP21-BLU)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCG11AST)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- BIC Ballpoint Pen and Pencil, 4Color 3 + 1 (MMLP1-AST)
- BIC Pen, Atlantis, Bp, Rt, Med, Be, PK12 (VCG11BE)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- Bic Pens