Shop All Pens
Bic
PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Blue, PK12
Mfr # CSA11BE
Zoro # G500447401
product price: $8.89
/pk 12, $0.74/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Smooth
- Marking Tool Product Group PrevaGuard
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Pen Grip | Smooth |
Marking Tool Product Group | PrevaGuard |
Item | Pens |
Pen Tip | Conical |
Weight | 0.173 lbs |
Pen Ink Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | PrevaGuard™ |
Pen Style | Retractable |
Description
PrevaGuardTM products contain an EPA registered antimicrobial additive that is molded directly into the pen's plastic components and should last the lifetime of the pen unless the plastic is destroyed. This helps protect the pen by suppressing the growth of bacteria, molds, mildew and fungi, especially in high-moisture environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M8 Chevron Crown Plier Stapler (M8)
- PACON Paper, Origami, 9X9, Ast, 40Sh Pk (PAC72200)
- DOWLING MAGNETS North/South Magnet Marbles, Red/Blue, PK100 (736715)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (55VG64)
- BIC BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Black, 1.2mm, Medium, 36/Pack (GSMG361BK)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- BIC Bic Corporation CSM241BK Clic Stic Ballpoint Retractable Pen; 1 mm; Black; 24/Pk (CSM241BK)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- BIC Marker Pen, Assorted Ink, Porous, PK10 (FPINFAP10-AST)
- BIC Pen, Velocity, Bp, Rt, Med, Be, PK12 (VLG11BE)
- BIC Gel Pen, Retractable, 0.7mm Point, 2/PK, Black PK (BICRLCP21BK)
- Bic Pens