Shop All Pens
Bic
Pen, Velocity, Bp, Rt, Med, Be, PK12
Mfr # VLG11BE
Zoro # G7882782
product price: $9.89
/pk 12, $0.82/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Grip Contoured
- Point Type Medium
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Grip | Contoured |
Point Type | Medium |
Features | Quick-drying Ink, Pocket Clip |
Barrel Color | Translucent Blue |
Material | Tungsten Carbide |
Description
Pen,Velocity,Bp,Rt,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Liquid, 0.7Mm, Rd (BL57B)
- ILC Replacement for Brother Tn-450 (TN-450 BROTHER)
- ROUND WORLD PRODUCTS Hemispheres Blue Ocean Series World Laminated Wall Map, 38in x 51in (HM01)
- CRAYOLA Red, Orange, Yellow, Green, Blue, Violet, Brown, Black, Gray, Flamingo Pink, Sandy Tan 12 PK (587813)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BK)
- BIC Pen, Retractable, Antimicrobial, Medium, 60/BX, Blue PK (BICCSAP60ECBE)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Red PK12 (BICGSMG11RD)
- BIC Bic CSEM11-BK Ecolutions Clic Stic Ballpoint Retractable Pen Black Ink Medium Dozen (CSEM11-BK)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- FISCH Pen Drill (FSN-322672)
- Bic Pens