Shop All Pens
Bic
Pen, Velocity, Be, PK36
Mfr # VLG361-BLU
Zoro # G0062148
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Features Value Pack—Stock up and save!
- Point Type Medium
- Pen Barrel Color(s) Blue
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Value Pack—Stock up and save! |
Point Type | Medium |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Contoured Rubber |
Pen Style | Retractable |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Velocity® Easy Glide® |
Description
Velocity(R) Retractable Ball Pen, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- TOPS Pads, 50 sheets, Canary, PK3 (75327)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- BIC Assorted, Soft feel, Ball Point Pen, PK36 (SCSM361-AST)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Black PK12 (BICGSMG11BK)
- BIC Bic® Clic Stic Ballpoint Retractable Pen, Medium, White Barrel, Black Ink, Dozen (CSM11BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICGSM11BK)
- BIC BIC 027226 Cristal Stick Ballpoint Pen; Medium Tip; Black; Pack - 12 (27226)
- BIC Pen, Velocity, Bp, Rt, Med, Be, PK12 (VLG11BE)
- DRI MARK Counterfeit Money Detection System, US dollar, PK6 (351UV6)
- Bic Pens