Shop All Pens
Bic
Pen, Roundstic, Bp, Md, Be, PK60
Mfr # GSM609BE
Zoro # G7881023
product price: $14.29
/pk 60, $0.24/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Type Medium
- Barrel Color Blue
Product Information
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Stic Pen |
Point Type | Medium |
Barrel Color | Blue |
Description
Pen,Roundstic,Bp,Md,Be,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Light Blue, 500/Roll (DL611C)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll (SCL521)
- BOXES ON WHEELS 12 in. H X 12 in. W X 16 in. L Cardboard Moving Box (866708000106)
- SANFORD China Marker, White (02060-SH)
- BIC Ballpoint Pen, RT, Medium, Black, PK12 (BU311BK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, Dozen (GSM11BK)
- BIC Intensity Fineliner Marker Pen, Fine, Assorted, 10 Per Pack, PK2 (BCFPA101AST)
- BIC BIC 3 + 1 Retractable Ballpoint Pen/Pencil, Black/Blue/Red Ink, Gray/White Barrel (MMLP1-AST)
- BIC Bic 2005862 1 mm 4-Color Mini Ball Pens; Assorted Color - Pack of 2 (2005862)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- Bic Pens