Shop All Pens
Bic
Pen, Exact, Black, PK12
Mfr # VCGN11-BK
Zoro # G5009886
product price: $15.35
/pk 12, $1.28/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Blue
- Pen Style Retractable
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Pen Ink Color | Blue |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | GLIDEâ„¢ Exact |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Grip Type | Rubber |
Description
Atlantis(R) Exact Retractable Ballpoint Pen, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOX LUGGAGE INC ROCKLAND PRD340-BLACK 40 Inch ROLLING DUFFLE (PRD340-BLACK)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 32 oz. (TP 32/MS)
- SCOTCH Cushion Wrap, Jumbo Roll, Perf, 3/16" Bubble, 12"x175', CL (MMM7953)
- MILTEX INTEGRA Vantage Universal Bandage And Utility Scissors, 7.5In, Red Handle (V95-1025)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Bic® 4-Ink Color Retractable Pen, Medium, Blue/Black/Red/Green Ink (MM11)
- BIC Bic CSEM11-BK Ecolutions Clic Stic Ballpoint Retractable Pen Black Ink Medium Dozen (CSEM11-BK)
- BIC Bic VLGB11-BE Velocity Ballpoint Retractable Pen Blue Ink Bold Dozen (VLGB11-BE)
- BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240 (GSM240BK)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- PENTEL Retractable Gel Pen, 0.7mm, Black Ink, PK24 (K437ASW2)
- Bic Pens