Shop All Pens
Bic
Pen, Ballpnt, 4-Color, Med, Ast
Mfr # MM11
Zoro # G7875137
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black, Red, Green
- Pen Type Ball Point
- Point Type Medium
Product Information
Details
Ink Color | Black, Red, Green |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Description
Pen,Ballpnt,4-Color,Med,Ast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO 4" x 2-5/16" Black/White Shipping Labels, Pk250 (1763982)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- ZORO SELECT Flat Corrugated Boxes, 22" x 18" x 6", Kraft, 20/Bundle (11A620)
- BIC Assorted, Ball Point Pen, 1.2mm, PK36 (GSMG361-AST)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- BIC Bic BICMS11BE Bic Cristal Ballpoint Pen Blue (MS11 BLU)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- SCHNEIDER ELECTRIC Xpress Fineliner Porous Point Pen, Multi Color (RED190093)
- Bic Pens