Shop All Pens
Bic
Pen, Atlantis, Bp, Rt, Med, Be, PK12
Mfr # VCG11BE
Zoro # G7874717
original price:
$15.09
3% off
new price: $14.59
/pk 12, $1.22/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Features Visible Ink Supply
- Grip Cushioned, Contoured
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Features | Visible Ink Supply |
Grip | Cushioned, Contoured |
Barrel Color | Clear |
Description
Pen,Atlantis,Bp,Rt,Med,Be,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPOST Ink Cartridge, Red, 800 Max. Page (NPTK700)
- ZORO SELECT 12" x 18" Open Poly Bags, 1 mil, Clear, PK 1000 (55NK54)
- BACHMANN INDUSTRIES Bachmann BAC00750 HO Scale Chessie Special Train Set (BAC00750)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red PK12 (PENBL107B)
- BIC Pen, Roundstic, Bp, Fine, Be, Dz, PK12 (GSF11BE)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- BIC Pen, Retractable, Antimicrobial, Medium, 60/BX, Black PK (BICCSAP60ECBK)
- BIC Bic® Soft Feel Retractable Ball Pen, Medium, Blue Barrel/Ink, Dozen (SCSM11BE)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BK)
- PAPER MATE Papermate 1951347 1 mm Inkjoy 700 RT Retractable Ballpoint Pen; Black Ink - White Barrel (1951347)
- Bic Pens