Shop All Pencils
Bic
Mechanical Pencils, 0.7mm, 10 Per Pack, PK3
Mfr # MPP101
Zoro # G5629453
product price: $17.19
/pk 3, $5.73/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Graphite
- Recommended Grade 3+
- Color Assorted
- Recommended Age 8+ Years
Product Information
Details
Material | Plastic, Graphite |
Recommended Grade | 3+ |
Color | Assorted |
Recommended Age | 8+ Years |
Description
Enjoy smooth writing with the durable BIC Xtra-Life Mechanical Pencil. One BIC pencil equals 2.5 wood case pencils, offering performance and value. With a fresh 0.7mm point only a click away, this #2 pencil is perfect for standardized tests and eliminates the need to sharpen constantly, ensuring you're always ready to write, draw, sketch, or doodle. The smooth-writing lead does not smudge and erases cleanly. The clear barrel is accented with a colorful clip, making it easy to attach the pencil to notebooks and binders, and each pencil comes with three #2 leads. Each pack includes 10 pencils. Sold as a set of 3 packs, 30 pencils total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Align® Self-Laminating ID Labels, 00754, 5 x 7-1/2", Pack of 25 (7278200754)
- SMEAD Folder Super Tab, 1/3 Tab, Legal, Manila, PK50 (15401)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- SAUNDERS RediRite HolderPortable Desktop, Gray (SAU11017)
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- BIC Mechanical Pencil, 0.9mm, Asst Barrel, PK24 (MPLWP241)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- BIC Mechanical Pencils, 0.9mm, 10 Per Pack, PK3 (MPLWP101BK)
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- BIC Velocity Max Pencil, 0.7 mm, HB (#2.5), Assorted Barrel Colors, PK2 (MPMX7P21-BK)
- PAPER MATE Mechanical Pencil, 0.5mm, PK12 (1738797)
- Bic Pencils