Shop All Highlighters
Bic
Highlighter, Fluorescent Blue, PK12
Mfr # BICBL11BE
Zoro # G2689340
product price: $9.95
/pk 12, $0.83/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad/Fine
- Barrel Type Pen Style
- Point Type Chisel
- Tip Style Chisel
- Marker Ink Color Blue
Product Information
- Brand Bic
- MFR # BICBL11BE
- Zoro # G2689340
- UPC # 070330655522
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Highlighter |
Ink Color | Fluorescent Blue |
Barrel Type | Pen Style |
Point Type | Chisel |
Tip Style | Chisel |
Marker Ink Color | Blue |
Features | Pocket Clip |
Standards | ACMI AP Non-Toxic Certified |
Marker Cap | Capped |
Marker Tip | Chisel |
Highlighter Style | Pen |
Grip Type | Smooth |
Highlighter Barrel Color | Blue/Black |
Description
Highlighter, Barrel Type Pen Style, Blue, Capped, Chisel Marker Tip, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Digital Compact Bench Scale 2000g Capacity (30467952)
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Blue Barrel (2076052)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Yellow (HGeS6415PK)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Assorted Ink, 5/Set (BLP51WASST)
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Yellow 12PK (AVE24000)
- Bic Highlighters