Shop All Pens
This Product is Discontinued
Bic
Grip Roller Ball Pen, Fine 0.7 mm, Black PK12 (Discontinued)
Mfr # BICGRE11BK
Zoro # G5655124
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Roller Ball
- Point Size 0.7mm
- Grip Rubber Comfort
- Point Type Fine
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Black |
Pen Type | Roller Ball |
Grip | Rubber Comfort |
Point Type | Fine |
Pen Grip | Textured Cushion |
Pen Cushion | Yes |
Barrel Color | Gray |
Pen Tip | 0.7 mm |
Pen Ink Color | Black |
Item | Pen |
Barrel Material | Plastic |
Includes Pen Cushion | Cushion Included |
Series | Roller Glide(TM) |
Pen Cap | Capped |
Product Type | Rollerball Pens |
Marker Cap | Capped |
Description
Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Gray, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Roller Glide(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.