Shop All Pens
Bic
Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12
Mfr # BICRLC11BE
Zoro # G5513557
product price: $11.69
/pk 12, $0.97/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel
- Point Size 0.7mm
- Pen Grip Textured Cushion
- Barrel Color Blue
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Gel-ocity(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Safety and DOT Reference Book, 49 CFR PARTS 100 TO 199, English, Paperback (63571)
- UWE 150 lb, .01 lb, Counting Bench Scale, 16x20" Base, Remote Base, RS232, Product Look Up (PSCII-AF-150)
- CARSON DELLOSA Multiplication Chart (114069)
- ZORO SELECT Shipping Box, 12x9x9 in (55NM37)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, Dozen (GSM11BE)
- BIC BIC BICSCSM361AST Medium Soft Feel Retractable Ballpoint Pen 36 Count - Black & Blue (BICSCSM361AST)
- BIC Bic® Velocity Ballpoint Pen, Medium, Black Ink, Dozen (VLG11BK)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- SCHOOL SMART Round Stick Pen, Medium Tip, Blue, Pack of 12 PK (AA949M-12BLUE)
- Bic Pens