Shop All Pens
Bic
Exact, Ball Point Pen, Blue, PK12
Mfr # VCGN11-BE
Zoro # G5009895
product price: $15.35
/pk 12, $1.28/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Pen Ink Color Blue
- Pen Point Size 0.7 mm
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Pen Ink Color | Blue |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | GLIDEâ„¢ Exact |
Pen Ink Color(s) | Blue |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Description
Atlantis(R) Exact Retractable Ballpoint Pen, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 150 Ft 5Mil SubZero Dark Green, 17013 (17013)
- AVERY Industrial Magnetic Hanging Binder Rings (77715)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCG11AST)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, Dozen (GSM11BK)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- Bic Pens